Glycerin Liquid Filled Pressure Gauge, 1000 PSI

  • Mfr # LPG1000

  • Zoro # G915578189


product price:  $23.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPG1000
Zoro #
G915578189
UPC #
185227000184
Country of Origin
China

Description

Zenport LPG1000 Glycerin Liquid Filled Pressure Gauge, 1000 PSI is an essential tool for accurate pressure measurement in environments where vibration and moisture pose challenges. Designed with durability and precision in mind, this gauge excels in applications such as water systems, air tanks, oil systems, and more. Whether youre working with industrial machinery, HVAC systems, or agricultural equipment, this versatile gauge ensures reliable performance in demanding conditions.Constructed with a 2.5-inch diameter ABS case and a clear 372 plastic window, the Zenport LPG1000 is both lightweight and rugged. The internal brass mechanism and 1/4-inch NPT bottom connection provide robust performance and long-term reliability. Its glycerin-filled design prevents icing and moisture penetration, making it ideal for outdoor or high-humidity environments.With grade A accuracy 1.6%, this pressure gauge offers precise readings you can trust. The high-visibility dial and large numbers allow for quick and easy reading at a glance, even in low-light conditions. Whether you're monitoring pressure levels for safety or optimizing system performance, the Zenport LPG1000 is the dependable choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.