Glycerin Liquid Filled Pressure Gauge, 15 PSI

  • Mfr # LPG15

  • Zoro # G815578210


product price: $26.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPG15
Zoro #
G815578210
UPC #
610708066859
Country of Origin
China

Description

Zenport LPG15 Glycerin Liquid Filled Pressure Gauge, 15 PSI is an essential tool for professionals and DIY enthusiasts needing reliable pressure measurement in challenging environments. Designed for durability and precision, this 15 PSI pressure gauge is ideal for vibrating conditions such as those found near heavy machinery or equipment. With a 2.5-inch diameter ABS case, a sturdy 372 plastic window, and a 1/4 NPT brass bottom connection, this gauge is built to endure demanding applications. Its glycerin filling not only dampens vibration but also prevents moisture and icing, ensuring consistent performance in all conditions.This pressure gauge excels in various uses, including water systems, air tanks, and oil systems, making it a versatile addition to your toolkit. Its grade A accuracy 1.6% provides precise measurements you can trust, while the high-visibility dial ensures quick and easy readability even in low-light settings. Whether you're maintaining hydraulic systems, monitoring industrial machinery, or optimizing irrigation setups, the Zenport LPG15 is your go-to solution for accurate pressure readings.With its rugged construction and reliable functionality, the Zenport LPG15 pressure gauge is a dependable choice for any environment where precision matters. Its brass internal mechanism and easy-to-install design offer peace of mind and hassle-free use, making it a top pick for professionals and hobbyists alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.