Glycerin Liquid Filled Pressure Gauge, 4000 PSI

  • Mfr # LPG4000

  • Zoro # G522629588


product price:  $23.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPG4000
Zoro #
G522629588
UPC #
609465727752
Country of Origin
China

Description

The Zenport LPG4000 Glycerin Liquid Filled Pressure Gauge is a reliable and durable tool designed for precision in high-vibration environments. Its glycerin-filled design minimizes the impact of machine vibrations, ensuring accurate readings even under challenging conditions. Constructed with a robust 2.5-inch ABS case and 372 plastic window, this pressure gauge offers long-lasting performance and resistance to wear and tear. The brass bottom connection and internal mechanisms provide dependable functionality, making it an essential tool for professionals working with water systems, air tanks, oil systems, and more. This versatile gauge boasts grade A accuracy (1.6%), allowing for precise pressure monitoring in applications where reliability is critical. The glycerin filling prevents moisture penetration and icing, making it especially suitable for environments prone to condensation or temperature fluctuations. The high-visibility dial ensures quick and easy readings, making it ideal for both industrial and personal use. Whether youre managing a water system, monitoring air pressure, or maintaining oil equipment, the Zenport LPG4000 is engineered to deliver consistent performance. Its compact design and durable build make it a practical choice for on-the-go use, while its wide compatibility ensures it can be integrated seamlessly into various systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.