Glycerin Liquid Filled Pressure Gauge, Stainless Steel, 0-1000 PSI

  • Mfr # SSLPG1000

  • Zoro # G422629398


product price:  $29.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSLPG1000
Zoro #
G422629398
UPC #
185227000214
Country of Origin
China

Description

The Zenport SSLPG1000 Glycerin Liquid Filled Pressure Gauge is the perfect solution for monitoring pressure in demanding environments. Built with a robust stainless steel internal mechanism and a durable ABS case, this gauge is designed to deliver reliable performance in applications with high vibrations, such as near working machinery or industrial equipment. Its liquid glycerin filling minimizes needle flutter, reduces wear and tear, and helps prevent icing and moisture penetration, ensuring accuracy and longevity even under challenging conditions. This versatile pressure gauge offers precise readings up to 1000 PSI, making it an essential tool for a variety of systems, including water, air, and oil setups. The 2.5-inch dial features high-visibility markings for quick and easy pressure monitoring, while the stainless steel 1/4 NPT bottom connection ensures secure and leak-free integration with your equipment. Whether youre managing a compressed air tank, hydraulic system, or water pressure regulator, this gauge provides reliable and consistent performance. Engineered for efficiency, the Zenport SSLPG1000 also meets Grade A accuracy standards (1.6%), making it an excellent choice for professional and industrial use. Its sturdy construction and precision design make it a dependable addition to any setup requiring accurate pressure monitoring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.