
Harvest and Utility Shears, Bypass Blade, 12 PK
Mfr # H304S
Zoro # G515577544
product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns
Key Features
Blade Type
Bypass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H304S
Zoro #
G515577544
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Blade Type
Bypass
Item
Harvest and Utility Shears
Description
The Zenport H304S Stainless Steel Utility Harvest Shear is a versatile and durable tool designed for precision and efficiency in a wide range of agricultural and gardening tasks. Crafted with tough stainless steel, these 7-inch bypass-action shears are perfect for harvesting, thinning, and light pruning applications. The 1.5-inch blades ensure clean, precise cuts, making them an essential tool for gardeners, farmers, and horticulturalists alike. Whether you're working with delicate produce, small branches, or maintaining shrubs, the Zenport H304S gets the job done with ease and accuracy.Designed for both functionality and comfort, the lightweight construction and ergonomic design of the Zenport H304S ensure reduced hand fatigue during extended use. The stainless steel blades resist rust and corrosion, providing long-lasting performance in challenging outdoor conditions. With its compact size and versatility, this shear is an excellent choice for harvesting fruits, vegetables, and flowers, or for light pruning tasks around the garden.Built to handle daily tasks with precision, the Zenport H304S combines reliability with practicality. Its durable construction and bypass-action cutting mechanism allow for efficient cuts that minimize plant damage, helping to promote healthy growth. Whether you're a seasoned professional or a gardening enthusiast, this shear is a reliable addition to your toolkit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.