Harvest Knife Weeding Sickle with Wood Handle, Steel Blade, 12PK

  • Mfr # K205

  • Zoro # G622629501


product price:  $85.92
/pk 12, $7.16/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K205
Zoro #
G622629501
UPC #
700112234750
Country of Origin
China

Description

The Zenport K205 Harvest Knife Weeding Sickle is a versatile Japanese-style tool designed for harvesting, weeding, and landscaping tasks. With its curved and serrated steel blade, this sickle excels in cutting through stubborn weeds, trimming row crops, and shaping overgrown landscapes with precision. Whether youre maintaining a garden, harvesting crops, or clearing unwanted vegetation, this tool offers the functionality and durability needed for a variety of applications. Built for both efficiency and comfort, the Zenport K205 features a lightweight yet rugged wooden handle that provides a secure grip, even during extended use. The 6.5-inch steel blade delivers sharp, clean cuts, while the 8-inch handle allows for optimal leverage and control. At 14 inches in overall length, this sickle is compact yet powerful, making it an essential addition to any gardeners toolkit. This multi-purpose sickle is ideal for professional landscapers, home gardeners, and agricultural workers alike. Its combination of high-quality materials and ergonomic design ensures it can handle both light-duty weeding and more demanding harvesting tasks. With the Zenport K205, you can work efficiently while achieving precise results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.