Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harvest Shears, Curved Serrated Blade, 12 PK

  • Mfr # H302SC

  • Zoro # G815577367


product price: $161.52
/pk 12, $13.46/ea
Free Shipping & Returns

Key Features

Blade Type
Curved Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H302SC
Zoro #
G815577367
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Blade Type
Curved Serrated
Item
Harvest Shears

Description

The Zenport H302SC Harvest-Bunch Cutter is a must-have tool for vineyard grape harvesting, floral arrangements, and delicate thinning tasks. Its curved stainless steel serrated blade is designed to resist rust and corrosion, ensuring lasting durability and sharpness even in demanding conditions. This versatile tool is perfect for professionals and hobbyists seeking precision and ease of use in their gardening or agricultural work.Engineered for comfort and efficiency, the Zenport H302SC features long, ergonomic handles with non-slip grips for optimal control and reduced hand fatigue. The spring-loaded design automatically opens the blades after each cut, streamlining repetitive tasks, while the built-in blade lock ensures safety when the tool is not in use. Whether you're harvesting delicate grape clusters, trimming plants, or arranging flowers, this cutter delivers clean, precise cuts every time.Compact and thoughtfully designed, the Zenport H302SC combines functionality with convenience. With an overall length of 7.75 inches and a blade length of 2.25 inches, this lightweight tool is easy to handle and store. From vineyards to floral shops, this cutter is an essential addition to your toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.