Zoro Homepage

Harvest Shears, Long Curved Blade, 12 PK

  • Mfr # H300SC

  • Zoro # G715578297


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Blade Type
Long Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H300SC
Zoro #
G715578297
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Blade Type
Long Curved
Item
Harvest Shears

Description

The Zenport H300SC Harvest Shear is your go-to tool for precision tasks in vineyard grape harvesting, floral arranging, and plant thinning. Featuring long, curved stainless steel blades, these shears provide exceptional durability while resisting rust and corrosion, ensuring lasting performance even in demanding environments. Whether you're managing delicate flowers or dense foliage, the sharp, straight-edge blades deliver clean and precise cuts with ease.Designed with user comfort in mind, the H300SC shears include ergonomic, non-slip grips that offer excellent control and reduce hand fatigue during prolonged use. The long handles provide added leverage, making repetitive cutting tasks effortless. A spring-loaded mechanism automatically reopens the blades after each cut, while a secure locking feature keeps the blades safely closed when not in use.Perfectly suited for a variety of applications, from vineyard harvesting to maintaining decorative plants, these shears combine functionality, durability, and comfort. With an overall length of 7.25 inches and a 2-inch blade, they are compact yet powerful, making them an essential tool for gardeners, florists, and viticulturists alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.