Zoro Homepage

Harvest Shears, Long Straight Blade, 12 PK

  • Mfr # H300

  • Zoro # G215578186


product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns

Key Features

Blade Type
Long Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H300
Zoro #
G215578186
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Blade Type
Long Straight
Item
Harvest Shears

Description

Zenport H300 Harvest Shear, Long Straight Carbon Steel Blade is the ideal tool for vineyard harvesting, thinning tasks, and floral applications. Designed with precision and durability in mind, the heat-treated carbon steel blades are coated to resist rust and corrosion, ensuring a sharp, reliable edge for every cut. Whether you're trimming delicate grape clusters or crafting floral arrangements, these shears provide the performance needed to complete your tasks with ease and efficiency.Featuring long handles with comfortable, non-slip grips, the H300 shears offer excellent control and leverage, reducing hand fatigue during prolonged use. The spring-loaded action automatically opens the blades after each cut, increasing efficiency and allowing for smooth, continuous operation. For added safety, the blades lock securely in the closed position when not in use.With an overall length of 7.25 inches and 2-inch blades, this tool is perfectly sized for precision cutting without sacrificing durability or strength. The Zenport H300 is an indispensable tool for vineyard workers, gardeners, and floral enthusiasts who demand high performance and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.