
Harvest Shears, Long Straight Blade, 12 PK
Mfr # H300S
Zoro # G215578438
product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns
Key Features
Blade Type
Long Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H300S
Zoro #
G215578438
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Blade Type
Long Straight
Item
Harvest Shears
Description
The Zenport Shears H300S are precision-crafted harvesting shears designed to deliver exceptional performance in vineyard grape harvesting, thinning, and floral applications. Featuring long, straight-edge stainless steel blades, these shears are resistant to rust and corrosion, ensuring durability even in demanding environments. The 2-inch blades provide clean and accurate cuts, making them ideal for delicate tasks like harvesting fruit clusters, pruning tender stems, and crafting floral arrangements.Designed with user comfort in mind, the H300S shears are equipped with long, ergonomic handles featuring non-slip grips. This ensures excellent control and leverage, reducing hand fatigue during extended use. The spring-loaded action automatically opens the blades after each cut, allowing for smooth and efficient operation, while the integrated locking mechanism keeps the blades securely closed when not in use for added safety.Compact yet versatile, the Zenport Shears H300S are a reliable choice for vineyard workers, gardeners, and floral enthusiasts alike. With an overall length of 7.25 inches, these shears are easy to handle and store, making them a practical tool for both professional and hobbyist use. Whether you're harvesting grapes, thinning plants, or arranging flowers, the H300S shears deliver precision and durability every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.