Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harvest Shears, Straight Blade, 10 PK

  • Mfr # H306S

  • Zoro # G615578298


product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns

Key Features

Blade Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H306S
Zoro #
G615578298
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Blade Type
Straight
Item
Harvest Shears

Description

The Zenport H306S Euro Style Harvest Shear is a versatile and reliable tool designed for precision tasks in harvesting and fruit thinning. Featuring a sleek Euro-style straight stainless steel blade, this shear is perfect for trimming vines and branches to encourage larger, healthier fruit yields. Its narrow, long blades with a wide opening make it ideal for accessing tight spaces, making it a go-to tool for grape harvesting, pomology, and general gardening needs.Built with lightweight fiberglass-reinforced handles, the H306S shear offers excellent maneuverability and comfort during extended use. The stainless steel blades are corrosion-resistant and maintain their sharp edge for clean, efficient cuts every time. With its secure locking mechanism, this shear is easy to store and transport, making it suitable for both professional vineyard workers and home gardeners.Compact and easy to handle, the Zenport H306S shear combines precision and durability in a design optimized for viticulture and horticultural applications. Its ability to cut branches and stems up to 6mm 0.25 inches makes it a dependable tool for a variety of tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.