
Harvest Shears, Straight Serrated Blade, 12 PK
Mfr # H302S
Zoro # G615577482
product price: $161.52
/pk 12, $13.46/ea
Free Shipping & Returns
Key Features
Blade Type
Straight Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H302S
Zoro #
G615577482
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Blade Type
Straight Serrated
Item
Harvest Shears
Description
design with one serrated blade and one straight blade, making it a versatile tool for precise vineyard grape harvesting, thinning, and floral applications. The serrated blade ensures a firm grip on stems or bunches, while the straight blade delivers clean, efficient cuts. Crafted from durable stainless steel, the blades resist rust and corrosion, offering long-lasting performance in both outdoor and indoor environments.The H302S shears are designed for ease of use and comfort, with long, ergonomic handles and non-slip grips that provide excellent leverage and control. The spring-loaded mechanism automatically reopens the blades after each cut, reducing hand fatigue during extended use. A convenient locking mechanism secures the blades when not in use, ensuring safety during transport and storage.At 7.75 inches in overall length with a 2.25-inch blade, these shears combine compact portability with powerful cutting capability. Perfect for vineyard professionals, gardeners, and florists, the Zenport H302S is an indispensable tool for managing delicate or dense harvesting and cutting tasks with precision and ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.