
Heavy Duty Pruner, Bypass Blade, 10 PK
Mfr # Z201
Zoro # G015578416
product price: $197.60
/pk 10, $19.76/ea
Free Shipping & Returns
Key Features
Blade Type
Bypass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z201
Zoro #
G015578416
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Blade Type
Bypass
Item
Heavy Duty Pruner
Description
The Zenport Z201 Heavy Duty Pruner, 8-Inch is the perfect tool for tackling tough pruning tasks with ease and precision. Designed to handle branches and limbs up to 1 inch in diameter, this pruner is an essential addition to any gardeners toolkit. Whether youre maintaining flower beds, trimming shrubs, or pruning fruit trees, the Z201 delivers clean, smooth cuts every time.Built with a durable, replaceable carbon steel blade, this pruner is designed for long-term use and superior cutting performance. The non-stick blade coating resists sap buildup and ensures effortless slicing through tough, sticky branches. The built-in self-cleaning sap groove prevents clogs, so you can keep pruning without interruptions. An adjustable blade tension feature allows you to customize the cutting action to your preference, providing maximum control for precision trimming.The Zenport Z201 is crafted for comfort and efficiency. Its resilient shock-absorbing bumper reduces strain on your hands and wrists, making it ideal for extended pruning sessions. At 8.25 inches in length, it offers a balanced and ergonomic design that is easy to handle, even for those new to gardening. Whether you're a professional landscaper or a home gardening enthusiast, this pruner combines durability and functionality to meet all your pruning needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.