Shop ZENPORT
See all product information
Create Account
Hoof Trimmer and Floral Bunch Cutter, Bypass Blade, 1/8 in Cut Cap, Carbon Steel 2-3/10 in L Blade
- Mfr # QZ142
- Zoro # G915577571
product price:Â
$
22.19
/ea
Key Features
Blade Length
2-3/10 in
Overall Length
7 in
Cutting Capacity
1/8 in
Blade Material
Carbon Steel
Handle Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QZ142
- Zoro #
- G915577571
- UPC #
- 710465572973
- Country of Origin
- Taiwan, Province of China
- Cutting Capacity
- 1/8 in
- Blade Material
- Carbon Steel
- Handle Material
- Aluminum
- Lock Type
- Built-in Locking Mechanism
- Blade Type
- Bypass
- Item
- Hoof Trimmer and Floral Bunch Cutter
- Color
- Black
- Finish
- Unfinished
- Blade Finish
- Chrome
- Features
- Wishbone spring, built-in locking mechanism, chrome-plated carbon steel blades
Dimensions
- Blade Length
- 2-3/10 in
- Overall Length
- 7 in
Description
Zenport QZ142 Hoof Trimmer and Floral Bunch Cutter is the ultimate multi-purpose tool for trimming and pruning tasks. Designed with ultra-sharp chrome-plated carbon steel blades, this trimmer efficiently handles sheep and goat hoof care, as well as delicate floral bunch cutting and light pruning. With a maximum cutting capacity of 0.12 inches, the QZ142 ensures precise cuts, making it ideal for a variety of agricultural and gardening tasks.This versatile tool is equipped with a robust wishbone spring for smooth operation, allowing for effortless cutting with minimal hand fatigue. The built-in locking mechanism conveniently folds out of the way when in use, ensuring uninterrupted functionality. Whether you're maintaining healthy livestock hooves or creating beautifully trimmed floral arrangements, the Zenport QZ142 is built to deliver consistent, reliable results.Compact and lightweight, the QZ142 is a great addition to any toolkit for farmers, gardeners, or florists. Its durable chrome-plated carbon steel blades are easy to clean and resistant to rust, providing long-lasting performance in demanding environments. Perfect for professional use or hobbyists, this trimmer shear is the go-to choice for precision and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.