Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydroponic Microblade Pruner, Long Blades, 3PK

  • Mfr # H355L

  • Zoro # G315578208


product price: $48.48
/pk 3, $16.16/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H355L
Zoro #
G315578208
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Hydroponic Pruner

Description

The Zenport H355L Hydroponic Long Microblade Pruner is your go-to tool for precise pruning in hydroponic gardening, bonsai care, and delicate plant maintenance. Crafted with straight, rust-resistant stainless steel blades, this pruner delivers clean, accurate cuts while withstanding wear and corrosion. The blades narrow tips are designed to navigate dense foliage effortlessly, ensuring minimal damage to plants and promoting healthy growth. Whether you're trimming intricate bonsai branches, harvesting herbs, or maintaining indoor plants, this pruner offers unmatched precision and reliability.Engineered for comfort and efficiency, the H355L features rubberized handle sides that provide a secure, non-slip grip. The ergonomic design reduces hand fatigue, even during prolonged use, allowing you to work with ease and confidence. With an overall length of 7.5 inches and a blade length of 2.75 inches, this compact tool is perfectly balanced for detailed pruning tasks. Its lightweight and durable construction make it an ideal choice for both professional growers and hobbyists.The Zenport H355L is versatile enough to meet the needs of various gardening tasks. From trimming small fruits and stems to shaping floral arrangements, this pruner adapts seamlessly to different applications. Its rust-resistant, sterilizable blades ensure a hygienic cutting experience, making it a top choice for maintaining indoor gardens and other environments where cleanliness is crucial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.