Zoro Homepage

Japanese Style Pruning Shear, 2-Inch Blade, 10PK

  • Mfr # Z930

  • Zoro # G915578295


product price: $374.99
/pk 10, $37.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z930
Zoro #
G915578295
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Pruning Shears

Description

The Zenport Z930 Pruning Shear is crafted to meet the needs of avid gardeners, landscapers, and arborists who require a reliable cutting tool. Equipped with a 2-inch chrome-plated carbon steel blade, this shear maintains a sharp edge for efficient cutting season after season. Its durable construction ensures smooth, precise cuts, making it ideal for both detailed pruning tasks and general garden maintenance.Perfectly suited for various horticultural applications, the Zenport Z930 excels in trimming small branches, shaping shrubs, and pruning ornamental plants. Whether youre a hobby gardener or a commercial grower, this tool offers the control and precision needed for healthy plant management. Its compact size and sharp blade make it especially effective for getting into tight spaces or working with delicate, intricate foliage.Designed with comfort in mind, the Zenport Z930 features ergonomic handles that are well-suited for smaller hands. The inclusion of a sturdy wishbone spring ensures smooth bypass pruning with minimal effort, making every cut efficient and controlled. This thoughtful design reduces hand fatigue, allowing for extended use during intensive pruning sessions, whether in home gardens or professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.