Large Battery Powered Electric Pruner, 12-Hour, 1.5 Inch Cut, 3PK

  • Mfr # EP4

  • Zoro # G722629289


product price: $3,773.99
/pk 3, $1,258.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP4
Zoro #
G722629289
UPC #
643459335394
Country of Origin
China

Description

The Zenport EP4 Large Battery Powered Electric Pruner is the pinnacle of innovation for pruning tasks, combining lightweight design with exceptional power and precision. Engineered for professionals and avid gardeners, this tool is equipped with a robust 4.4 AH 36 V lithium battery, delivering up to 12 hours of continuous use. With the ability to perform over 15,000 cuts on branches up to 1.5 inches in diameter, this pruner is designed to maximize efficiency and minimize downtime. Weighing only 1.9 pounds (0.9 kg), the Zenport EP4 offers a lightweight solution for extended pruning sessions without causing strain. Its ergonomic design, complemented by a durable, adjustable harness, ensures ease of use and reduces fatigue during prolonged work. Whether youre managing an orchard, trimming vineyards, or maintaining landscaping, this electric pruner is a reliable partner for demanding tasks. The SK5 Japanese steel blade ensures razor-sharp performance, cutting cleanly through hardwood and green branches alike. Renowned for its durability and edge retention, SK5 steel is ideal for heavy-duty pruning and ensures long-lasting performance even in tough conditions. The maximum cutting capacity of 1.5 inches accommodates a wide range of pruning needs, making this tool versatile enough for professional and home use. For added convenience, the pruner includes an impact-resistant carrying case, keeping the tool and accessories safe during transport or storage. This kit comes complete with all necessary charging equipment, compatible with both 120 V and 240 V outlets, ensuring adaptability wherever you work. Additionally, a portable maintenance toolbox and easy-to-follow instructions make it simple to keep your pruner operating at peak performance for years to come. Zenport ensures your investment is secure with the availability of replacement blades, batteries, and parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.