Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Reach ePruner, 59-Inch

  • Mfr # LEP848

  • Zoro # G722629494


product price: $1,964.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEP848
Zoro #
G722629494
UPC #
710465574045
Country of Origin
China

Description

The Zenport Long Reach ePruner LEP848 redefines convenience and precision in gardening and landscaping. Designed for efficiency and ease, this 59-inch electric pruner is powered by advanced 4.4 AH 36 V lithium battery technology, allowing you to cut up to 10,000 branches per charge. Whether youre tackling thick branches up to 1.25 inches or performing detailed trimming, this lightweight yet powerful tool ensures a seamless experience for every pruning task. Equipped with a high-performance SK5 Japanese steel blade, the Zenport ePruner offers exceptional sharpness and durability for clean, precise cuts. Its extended reach of 59 inches makes it ideal for pruning higher branches or working on wide, hard-to-reach areas without the need for a ladder. With its ergonomic harness system, long pruning sessions become manageable and comfortable, reducing fatigue and strain. Perfect for both professional landscapers and gardening enthusiasts, this electric pruner is built to handle various applications, from tree trimming and vineyard maintenance to orchard care and garden upkeep. The ePruners lightweight design and robust performance make it the ultimate solution for cutting tasks that demand accuracy and speed. The Zenport LEP848 includes a complete set of accessories for optimal performance and longevity. Its impact-resistant carrying case ensures safe storage and transport, while the included maintenance tool kit keeps your pruner operating like new for years. The package also includes a charger compatible with both 120 V and 240 V outlets, ensuring youre always ready for your next project. Maintenance is straightforward with this electric pruner, thanks to the detailed user manual and replaceable parts. Replacement blades and batteries are readily available, ensuring that your ePruner stays functional for long-term use. Whether youre maintaining a sprawling vineyard or managing home landscaping, the Zenport LEP848 makes pruning tasks efficient and hassle-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.