Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Reach ePruner, 99.5-Inch, 3PK

  • Mfr # LEP858

  • Zoro # G622629921


product price: $5,591.58
/pk 3, $1,863.86/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEP858
Zoro #
G622629921
UPC #
643459337961
Country of Origin
China

Description

The Zenport LEP858 Long Reach ePruner offers cutting-edge technology for tackling tall or hard-to-reach branches with ease. With its 99.5-inch reach, this electric pruner eliminates the need for ladders, making it a must-have tool for arborists, landscapers, and home gardeners. Powered by a state-of-the-art 4.4 AH 36 V lithium battery, this pruner delivers up to 10 hours of runtime, allowing you to complete even the most demanding pruning tasks without interruptions. Capable of making over 10,000 cuts per charge, the LEP858 handles branches up to 1.25 inches in diameter with precision and ease. The SK5 Japanese steel blade ensures razor-sharp, clean cuts that promote healthy plant growth. Designed with user comfort in mind, the durable harness system minimizes strain during extended use, making it ideal for trimming orchard trees, shaping hedges, and maintaining tall shrubs. Its ergonomic design ensures optimal control and ease of operation for professionals and hobbyists alike. Durability and portability are key features of the LEP858. The impact-resistant carrying case provides secure storage and transport for the pruner and its accessories. Additionally, the included portable maintenance toolbox and detailed instructions help keep your tool in excellent working condition for years to come. With dual voltage compatibility (120 V and 240 V), the Zenport LEP858 is designed for convenience. The package includes all necessary charging equipment, making it suitable for various work environments. Replacement blades, batteries, and parts are readily available, ensuring this pruner remains a reliable addition to your toolkit. Whether youre pruning orchard trees or managing a commercial landscape, the Zenport LEP858 Long Reach ePruner combines cutting-edge technology, user-friendly design, and superior performance to save time and effort on every job.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.