
Micro Trimmer Shears, Long Curved Twin Blade, 3 PK
Mfr # H350LC
Zoro # G315578284
product price: $40.69
/pk 3, $13.56/eaKey Features
Blade Type
Long Curved Twin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H350LC
Zoro #
G315578284
UPC #
643459333369
Country of Origin
Taiwan, Province of China
Details
Blade Type
Long Curved Twin
Item
Micro Trimmer Shears
Description
The Zenport H350LC Micro-Trimmer Shear with Long Curved Twin Blade is the perfect tool for precision trimming and pruning tasks. Featuring 2-inch curved blades, this shear is specifically designed for detailed work, making it ideal for trimming stems, leaves, and small branches. Whether you're caring for cannabis flowers, maintaining hydroponic plants, or handling delicate pruning projects, the H350LC provides the accuracy and control you need for optimal plant health.Designed for comfort and efficiency, the Zenport H350LC includes ergonomic, non-slip handles that reduce hand fatigue during prolonged use. Its spring-loaded action ensures smooth operation with every cut, while the built-in safety locking mechanism keeps the sharp blades securely closed when not in use. With an overall tool length of just over 6.5 inches, this lightweight yet durable shear is easy to maneuver in tight spaces or when working with fragile foliage.The 2-inch stainless steel curved blades are perfectly suited for intricate pruning tasks, allowing you to make clean, precise cuts that promote healthy plant growth. Whether you're cultivating cannabis, maintaining bonsai trees, or caring for flowers in hydroponic systems, the H350LC is a versatile tool that meets the demands of both hobbyists and professionals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.