
Pruner, Battery Included, 3 PK
Mfr # EP2
Zoro # G715577610
product price: $3,534.99
/pk 3, $1,178.33/ea
Free Shipping & Returns
Key Features
Bare Tool/Battery Included
Battery Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP2
Zoro #
G715577610
UPC #
-
Country of Origin
China
Details
Bare Tool/Battery Included
Battery Included
Item
Pruner
Description
The Zenport EP2 Battery Powered Electric Pruner offers a cutting-edge solution for gardeners, arborists, and agricultural professionals seeking power, precision, and endurance. This electric pruner boasts a 1.25-inch cutting capacity, making it ideal for a wide range of pruning tasks, from shaping ornamental plants to maintaining fruit trees and grapevines. Lightweight, ergonomic, and durable, the EP2 ePruner is designed to enhance productivity and reduce fatigue, ensuring seamless operation for both residential and commercial users.At the heart of the Zenport EP2 ePruner is a high-capacity 4.4Ah 36V lithium-ion battery, delivering an impressive 17,000 cuts per charge. With a runtime of up to 14 hours, this pruner handles intensive tasks without interruptions, making it perfect for large-scale pruning projects. The battery is easily rechargeable and compatible with both 120V and 240V outlets, providing flexibility for users across different regions.One of the standout features of the EP2 ePruner is its two cutting capacity settings, accessible at the push of a button. Choose between a 0.5-inch cut for precise trimming of smaller branches or the maximum 1.25-inch cut for tackling thicker stems. The blade, crafted from SK5 Japanese steel, ensures durability and razor-sharp performance, delivering clean cuts that promote healthy plant growth.Weighing just 1.9 pounds 0.9 kg, the EP2 ePruner is exceptionally lightweight, minimizing strain during prolonged use. The included durable harness provides added comfort, while the impact-resistant carrying case keeps the pruner and its accessories secure during transport or storage. Additionally, a portable maintenance toolbox is included to help maintain optimal performance, ensuring that this tool remains a reliable partner for years to come.Built with durability and convenience in mind, the Zenport EP2 ePruner is designed to withstand demanding conditions.Whether you're pruning fruit trees in an orchard, shaping hedges in a garden, or maintaining vines in a vineyard, the Zenport EP2 ePruner is the ultimate tool for the job. Its combination of power, precision, and user-friendly features makes it an indisp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.