Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pruner, Battery Included, 5 PK

  • Mfr # EP26

  • Zoro # G815577640


product price: $1,849.99
/pk 5, $370.00/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP26
Zoro #
G815577640
UPC #
-
Country of Origin
China

Details

Bare Tool/Battery Included
Battery Included
Item
Pruner

Description

The Zenport Cordless Pruner EP26 redefines efficiency and precision for pruning tasks in nurseries, vineyards, orchards, landscapes, and general horticulture. With a cutting capacity of 1 inch, this battery-powered electric pruner delivers effortless trimming of vines, branches, and small trees. Featuring a lightweight design at just 2 pounds with the battery, it reduces user fatigue, making it ideal for prolonged use. Equipped with a razor-sharp SK5 Japanese steel blade, the EP26 ensures clean, smooth cuts for improved plant health. Its impact-resistant carrying case and portable maintenance toolbox make it easy to store, transport, and maintain, ensuring years of reliable use.This advanced cordless pruner introduces a digital LCD display that shows battery charge percentage, cuts per session, and the tool's lifetime cut count. This intuitive interface enhances usability and helps users track performance and plan maintenance schedules. Powered by two 14.4V lithium-ion battery packs, the EP26 offers 2-3 hours of runtime or up to 4,000 continuous cuts on a full charge. The dual-battery system enables uninterrupted pruning by allowing users to swap batteries seamlessly. The included charging cradle is compatible with both 120V and 240V outlets, ensuring versatility for international use. Additionally, the batteries are compatible with other Zenport models like the EP108 and EP27, offering added convenience for users with multiple tools.The EP26s compact design and durable components make it perfect for a wide range of pruning applications. From shaping ornamental plants to cutting vines and branches, it delivers exceptional performance. Its innovative cutting modes elevate this pruner above traditional tools, offering unparalleled control and adaptability for both novice and experienced users.Advanced Cutting ModesThe Zenport EP26 features three advanced cutting modes to meet a variety of pruning needs: Progressive Cut Mode: This mode provides precise control by allowing the user to adjust the blades speed and position with the trigger, mimicking the feel of manual pruners. Ideal for delicate tasks like trimming young vines or intricate shaping. Adaptive Cut Mode: Optimize efficiency by setting the blade's resting position to a custom opening size. This feature speeds up pruning for smaller cuts and saves battery power by limiting unnecessary blade movement. Adaptive cut mode is particularly useful for repetitive pruning tasks, such as vineyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.