Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pruner, Bypass Blade, 3 PK

  • Mfr # Z294

  • Zoro # G715577528


product price: $95.75
/pk 3, $31.92/ea
Free Shipping & Returns

Key Features

Blade Type
Bypass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z294
Zoro #
G715577528
UPC #
643459333192
Country of Origin
China

Details

Blade Type
Bypass
Item
Pruner

Description

The Zenport Z294 Forged Bypass Pruner is a versatile and durable tool designed to meet the needs of both professional gardeners and home gardening enthusiasts. This 8.5-inch pruner features an ergonomic handle and a bypass design that securely holds stems in place while delivering a precise, clean cut. Built from die-cast steel, the pruner is engineered for long-lasting performance and designed to tackle a wide range of pruning tasks.Ideal for pruning flowers, shrubs, and small branches, this bypass pruner is an essential tool for maintaining the health and appearance of your plants. The curved blade design makes it especially effective for achieving clean cuts that minimize plant stress, which can help promote healthier growth. With a spring-loaded action, the pruner automatically opens after each cut, making it efficient for handling multiple cuts quickly and effortlessly.Perfectly balanced and easy to handle, the Zenport Z294 pruner provides comfortable use even during extended pruning sessions. The 8.5-inch length offers an ideal size for maneuverability, allowing for precise control in tight spaces while remaining effective for larger branches. Whether youre a landscaper or a home gardener, this pruner is designed to deliver reliable cutting power with every use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.