Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotating Professional Pruner, 1 in Cut, 8.25 in Long, 10PK

  • Mfr # QZ407

  • Zoro # G515578220


product price: $431.60
/pk 10, $43.16/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ407
Zoro #
G515578220
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Rotating Professional Pruner

Description

The Zenport QZ407 Rotating Professional Pruner is a premium tool designed for gardeners with smaller hands, featuring a 1-inch cut capacity to handle a variety of pruning tasks. Measuring 8.25 inches in length, this pruner combines compact size with robust performance. Its forged aluminum handle ensures a lightweight yet sturdy grip, while the hardened steel blade delivers clean, precise cuts for flowers, shrubs, and small branches. Perfect for hobbyists and professionals alike, this pruner is a must-have for maintaining healthy and beautiful plants.Engineered with comfort in mind, the QZ407 includes a rotating handle that minimizes hand fatigue and prevents blisters, making it ideal for extended pruning sessions. The angled head and cushion-shock absorber provide additional wrist protection, while the non-slip coating ensures a secure grip, even in wet conditions. With its ergonomic design and compact cutting power, this pruner is tailor-made for efficiency and ease of use.The built-in sap groove enhances functionality by preventing the blade from sticking during cuts, especially when working with sappy wood. This feature, combined with the pruners easy adjustability, simplifies maintenance and extends the tool's lifespan. Whether you're tending a home garden or working in a professional setting, the Zenport QZ407 delivers reliability and precision for all your pruning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.