Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Rotating Professional Pruner, 7.25-Inch, 10PK

  • Mfr # QZ412

  • Zoro # G415577651


product price: $431.60
/pk 10, $43.16/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ412
Zoro #
G415577651
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Small Rotating Professional Pruner

Description

The Zenport QZ412 Small Rotating Professional Pruner is a premium tool designed for precision, comfort, and durability, particularly suited for those with smaller hands. With a compact 7.25-inch length and a .8-inch cutting capacity, this pruner is ideal for pruning flowers, shrubs, and small branches. Its forged aluminum handles are lightweight yet robust, providing a sturdy grip for extended use, while the non-slip coating ensures secure handling even in challenging conditions.Engineered with an angled head and ergonomic revolving handle, the QZ412 reduces hand fatigue and minimizes the risk of blisters during prolonged pruning sessions. The high-quality hardened steel blade delivers sharp, clean cuts for enhanced plant health, and the built-in sap groove efficiently prevents sticking, allowing for uninterrupted trimming of sappy or fibrous wood. Whether you're a gardener, landscaper, or horticulture enthusiast, this pruner combines precision and practicality for a variety of light to medium-duty pruning tasks.This pruner is also designed with user convenience in mind. Its adjustable blade tension lets you customize the cutting action to suit your preference, while the cushion-shock absorber protects your hand and wrist from strain. From delicate floral stems to small fruit tree branches, the Zenport QZ412 is a compact powerhouse built to deliver consistent results with minimal effort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.