Zoro Homepage

Telescopic Hedge Shear, 8.75-Inch Blade, 3PK

  • Mfr # HS723

  • Zoro # G015577556


product price: $191.99
/pk 3, $64.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS723
Zoro #
G015577556
UPC #
643459333956
Country of Origin
Taiwan, Province of China

Details

Item
Telescoping Hedge Shears

Description

The Zenport HS723 Telescopic Hedge Shear is your ultimate solution for maintaining perfectly manicured hedges, shrubs, and bushes with minimal effort. Featuring an 8.75-inch straight blade crafted from heavy-duty, high-carbon steel, this tool delivers clean, precise cuts season after season. The re-sharpenable blade ensures long-lasting performance, making it ideal for routine garden maintenance or tackling dense, overgrown foliage.This hedge shear features telescopic aluminum handles that adjust from 14 inches to 21.5 inches, providing excellent versatility for a variety of trimming tasks. Whether working on low hedges or reaching higher branches, you can rely on the tool's lightweight design for effortless maneuvering. With a total length of 26 inches when retracted and 33.5 inches when fully extended, this tool gives you optimal reach while remaining easy to handle.Built for durability and efficiency, the Zenport HS723 Hedge Shear is an essential addition to any gardeners toolkit. The precision-made pivot bolt ensures smooth cutting action, while the aluminum handles offer a comfortable grip, reducing fatigue during extended use. From routine maintenance to more detailed trimming tasks, this tool guarantees exceptional results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.