
Telescoping Ratchet Lopper, Bypass Blade, 12 PK
Mfr # LRT10
Zoro # G115577586
product price: $824.99
/pk 12, $68.75/ea
Free Shipping & Returns
Key Features
Blade Type
Bypass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRT10
Zoro #
G115577586
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Blade Type
Bypass
Item
Telescoping Ratchet Lopper
Description
The Zenport LRT10 Telescopic Ratchet Bypass Lopper is the ultimate tool for tackling tough pruning jobs with precision and ease. Designed with a powerful ratchet mechanism, this lopper effortlessly slices through green or dry branches up to 2 inches thick, making it ideal for trimming trees, shaping hedges, or clearing overgrown shrubs. Whether youre a professional landscaper or a dedicated home gardener, the Zenport LRT10 combines strength and versatility to meet all your pruning needs.Featuring a telescoping handle that extends from 31 inches to 43 inches, this lopper gives you the extended reach needed to prune higher branches or work on dense foliage without straining. The bypass cutting blade head ensures clean, precise cuts that promote healthy plant growth. Whether youre maintaining your fruit trees or shaping ornamental plants, the Zenport LRT10 provides superior performance and user-friendly design for effortless gardening.Built with durable materials and engineered for comfort, the Zenport LRT10 reduces fatigue, even during extended use. The adjustable telescoping handles are easy to lock in place, providing stability and control during every cut. Perfect for residential yards, professional landscaping projects, or orchard maintenance, this lopper is a must-have tool for any pruning task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.