Zep

1,200 mL Liquid Hand Cleaner Jug, 4 PK (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Hand Soap Dispenser Refills

Key Features

  • Formula Benzalkonium Chloride
  • Fragrance Unscented
  • Size 1,200 mL
  • Application Food Industry
  • Hygiene Form Liquid
See all product information

Product Information

Dimensions

Size 1,200 mL

Details

Formula Benzalkonium Chloride
Fragrance Unscented
Item Hand Cleaner
Application Food Industry
Hygiene Form Liquid
Hygiene Properties Antimicrobial
Packaging Type Jug
Requires Dispenser Yes
Hygiene Series None
Color Amber
Uses Dispenser Mfr. No. S93301, S93306, S94501, S95101
Form Liquid
Manufacturer Dispenser Part Number Mfr. No. S93301, S93306, S94501, S95101

Description

Hand Cleaner, Color Amber, Form Liquid, Fragrance Unscented, Hygiene Properties Antimicrobial, Formula Benzalkonium Chloride, Manufacturer Dispenser Part Number Mfr. No. S93301, S93306, S94501, S95101, Requires Dispenser Yes, Application Food Industry, Individually Wrapped Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products