
Shop ZEP
See all product information
1 gal Personal Soaps 4 PK
Mfr # R46124
Zoro # G505695265
product price:Â $84.79
/pk 4, $21.20/eaKey Features
Container Size
1 gal
Fragrance
Fragrance-Free
Color
Amber
Application
Hand
Soap/Lotion Type
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R46124
Zoro #
G505695265
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Personal Soaps
Fragrance
Fragrance-Free
Color
Amber
Application
Hand
Soap/Lotion Type
Liquid
Package Type
Bottle
For Use On
Bacteria; Dirt
Cleaner Container Type
Bottle
Description
Antibacterial soap that reduces bacteria and dirt. Kills 99% of bacteria. Gentle on skin. Mild and effective for frequent hand washing. For use in home, office, and industrial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.