This item is Discontinued.

Zep 1 gal Personal Soaps Bottle 332124

This item is Discontinued.

Zep

1 gal Personal Soaps Bottle (Discontinued)

Mfr # 332124
Zoro # G901962824
UPC # 690858332103
Country of Origin United States
Category Hand Soap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
332124
Zoro #
G901962824
UPC #
690858332103
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Personal Soaps
Fragrance
Clean Open Air
Packaging Type
Bottle
For Use With
Single Pump Dispenser
Soap/Lotion Type
Foam
Cleaner Container Type
Bottle
Weight
9.08 lbs
For Use On
Bacteria; Soil
Application
Hand
Color
Blue
Hygiene Properties
Antibacterial

Description

A foaming antibacterial hand soap designed for use in all office and plant areas. It effectively removes soil, provides antibacterial activity, and is mild on the skin.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.