Shop ZEP
See all product information
Create Account
Antimicrobial Hand Soap - Fresh Clean Scent - 1 gal - Kill Germs, Bacteria Remover, Soil Remover -
- Mfr # R46124
- Zoro # G723363786
product price:Â
$
21.99
/ea
Key Features
Form
Liquid
Fragrance
Fresh Clean
For Use On
Hand
Removes
Germs, Soil, Bacteria
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R46124
- Zoro #
- G723363786
- UPC #
- 21709023152
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Form
- Liquid
- Fragrance
- Fresh Clean
- For Use On
- Hand
- Removes
- Germs, Soil, Bacteria
- Color
- Orange
- Features
- Non-abrasive, Quick Rinse, Solvent-free, Residue-free, Antibacterial
- Item
- Soap Refill
Description
Antimicrobial Hand Soap - Fresh Clean Scent - 1 gal - Kill Germs, Bacteria Remover, Soil Remover - Hand - Antibacterial - Orange - Non-abrasive, Solvent-free, Residue-free, Quick Rinse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.