Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92001
Zoro #
G5520646
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Size
1 qt
Details
Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Phenolic
Hygiene Properties
Antibacterial, Moisturizing
Requires Dispenser
Yes
Standards
FDA
Application
Hand Cleansing
Ligature Resistant
No
Series
0920
Packaging Type
Pump Bottle
Color
Amber
Features
Meets the Criteria of Zep's Internal Green Program, GreenLink
Hygiene Form
Liquid
Formula
PCMX
Manufacturer Dispenser Part Number
667301
Product Type
Hand Soap
Removes
Germs, Grease, Grime
Includes Grit
No
NSF Rating
E2
Description
Hand Soap, Color Amber, Form Liquid, Product Type Hand Soap, Series 0920, Container Size 1 qt, Container Type Pump Bottle, Fragrance Phenolic, Hygiene Properties Antibacterial, Moisturizing, Formula PCMX, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 667301, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E2, Removes Germs, Grease, Grime, Ligature Resistant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.