Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 oz, Aerosol Can, PTFE, Amber

  • Mfr # 416401

  • Zoro # G3901657


product price: $190.99
/pk 12, $15.92/ea
Free Shipping & Returns

Key Features

Base Formulation
PTFE
Container Type
Aerosol Can
Size
13 oz
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416401
Zoro #
G3901657
UPC #
-
Country of Origin
United States

Dimensions

Size
13 oz
Container Size
13 oz

Details

Base Formulation
PTFE
Container Type
Aerosol Can
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
600 Degrees F
Primary Additive
PTFE
NSF Rating
Not Rated
Color
Amber
Lubricant Container
Aerosol Can
Item
General Purpose Lubricant
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
VOC Content
50 %
Max. Operating Temp.
600 Degrees F
Series
Zep 2000
Operating Temp. Range
0 Degrees to 600 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Application
General Purpose Lubricant
Net Fill
13 oz
Odorless
No
Flammability
Flammable
50 State VOC Compliant
No
Lubricant Base
Petroleum Distillates
Operating Temperature - Maximum
600 Degrees F
Odor
Not Odorless
Aerosol Container Delivery Method
Wide Spray
Container Capacity
13 oz
Primary Additives
PTFE
Aerosol Container Net Fill
13 oz
Operating Temperature - Minimum
-103 Degrees F
Product Type
General Purpose Lubricant
Base Lubricant
Petroleum Distillates
Metal Detectable Container
Metal Detectable

Description

General Purpose Lubricant, Zep, Zep 2000, Net Fill 13 oz, Container Size 13 oz, Lubricant Container Aerosol Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 50 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Standards Not Applicable, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.