Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz, Cartridge, Mineral, Green

  • Mfr # 312104

  • Zoro # G5520063


product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns

Key Features

Application
Automotives, Construction Companies, Construction Equipments, Electrical Contractors, Fabricated Metal Shops, Industrial Machinery Manufacturers, Mining, Motorcycle Dealers, Trucking
ISO Viscosity Grade
Not Tested
Base Formulation
Mineral
Container Type
Cartridge
Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312104
Zoro #
G5520063
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Application
Automotives, Construction Companies, Construction Equipments, Electrical Contractors, Fabricated Metal Shops, Industrial Machinery Manufacturers, Mining, Motorcycle Dealers, Trucking
ISO Viscosity Grade
Not Tested
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
400 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
65 lb
Flash Point
400 Degrees F
Viscosity Index
Not Tested
Dropping Point
550 Degrees F
NSF Rating
Not Rated
Thickener Type
Clay
Color
Green
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
550 Degrees F
Base Oil
Mineral
Type
High Temperature Grease
Item
Multipurpose Grease
Grease Container
Drum
NLGI Grade
2.5
Specific Gravity
1
Grease Color
Green
Lubricant Additives
Anti-wear, Extreme Pressure, Tackifier
Series
All-Purpose High-Temperature
Product Type
Multipurpose Grease
Minimum Operating Temperature
0 Degrees F
NLGI Viscosity Grade
2.5
Thickener
Clay
Additive Included
Anti-wear, Extreme Pressure, Tackifier

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.