Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz, Pail, Mineral, Green

  • Mfr # 312134

  • Zoro # G5515787


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Automotives, Construction Companies, Construction Equipments, Electrical Contractors, Fabricated Metal Shops, Industrial, Industrial Machinery Manufacturers, Mining, Motorcycle Dealers, Trucking
ISO Viscosity Grade
Not Tested
Base Formulation
Mineral
Container Type
Pail
Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312134
Zoro #
G5515787
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
45 lb

Details

Application
Automotive, Automotives, Construction Companies, Construction Equipments, Electrical Contractors, Fabricated Metal Shops, Industrial, Industrial Machinery Manufacturers, Mining, Motorcycle Dealers, Trucking
ISO Viscosity Grade
Not Tested
Base Formulation
Mineral
Container Type
Pail
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
400 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
65 lb
Flash Point
400 Degrees F
Viscosity Index
Not Tested
Dropping Point
550 Degrees F
NSF Rating
Not Rated
Thickener Type
Clay
Color
Green
Grease Container
Drum
Item
High Temperature Grease
Specific Gravity
1
Max. Operating Temp.
550 Degrees F
Lubricant NSF Rating
Not Rated
Grease Color
Green
NLGI Grade
2.5
Base Oil
Mineral
Type
High Temperature Grease
Lubricant Additives
Anti-wear, Extreme Pressure, Tackifier
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2.5
Minimum Operating Temperature
0 Degrees F
Additive Included
Anti-wear, Extreme Pressure, Tackifier

Description

High Temperature Grease, NLGI Grade 2.5, Base Oil Petroleum, Container Size 45 lb., Lubricant NSF Rating Not Rated, Grease Thickener Clay, Grease Color Green, Grease Container Drum, Lubricant Additives Tackifier, Anti-wear, Extreme Pressure, Min. Operating Temp. Not Rated, Max. Operating Temp. 550 Degrees F, ISO Viscosity Grade Not tested, Viscosity Index Not tested, Flash Point 400 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.