Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz, Tube, Mineral, Red

  • Mfr # K61304

  • Zoro # G5015377


product price: $370.99
/pk 48, $7.73/ea
Free Shipping & Returns

Key Features

Application
General Purpose
ISO Viscosity Grade
2
Base Formulation
Mineral
Container Type
Tube
Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K61304
Zoro #
G5015377
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Application
General Purpose
ISO Viscosity Grade
2
Base Formulation
Mineral
Container Type
Tube
Min. Operating Temp.
-10 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
0.45 mm
Timken OK Load
65 lb
Flash Point
400 Degrees F
Dropping Point
550 Degrees F
NSF Rating
Not Rated
Thickener Type
Clay
Color
Red
Series
Red-e-Lube
Features
Unlined Tube
Max. Operating Temp.
550 Degrees F
NLGI Grade
2
Grease Color
Red
Specific Gravity
0.8
Grease Container
Tube
Lubricant Additives
No Additives
Item
Multipurpose Grease
Base Oil
Mineral
Product Type
Multipurpose Grease
Thickener
Clay
NLGI Viscosity Grade
2
Minimum Operating Temperature
-10 Degrees F
Environmentally Acceptable Lubricant
No
Additive Included
No Additives

Description

Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.