Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 oz, Aerosol Can, Silicone, Colorless

  • Mfr # 678501

  • Zoro # G5505600


product price: $184.99
/pk 12, $15.42/ea
Free Shipping & Returns

Key Features

Application
Metal Protection
ISO Viscosity Grade
Not Tested
Base Formulation
Silicone
Container Type
Aerosol Can
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
678501
Zoro #
G5505600
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Container Size
11 oz

Details

Application
Metal Protection
ISO Viscosity Grade
Not Tested
Base Formulation
Silicone
Container Type
Aerosol Can
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
No
Viscosity Index
Not Tested
Dropping Point
None
NSF Rating
Not Rated
Thickener Type
Silicone
Color
Colorless
Type
Multi-Purpose Grease
NLGI Grade
Not Specified
Lubricant NSF Rating
Not Rated
Grease Color
Clear
Item
Dry Lubricant
Grease Container
Aerosol Can
Lubricant Additives
Silicone
Standards
CARB Compliant
Series
Lubridry
Lubricant Color
Clear
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Product Type
General Purpose Lubricant
Additive Included
Silicone
Post-Application Film
Dry
Aerosol Container Net Fill
11 oz
Container Capacity
11 oz
Metal Detectable Container
Metal Detectable
Odor
Not Odorless
Operating Temperature - Maximum
450 Degrees F
Base Lubricant
Petroleum Distillates
Primary Additives
Silicone
Aerosol Container Delivery Method
Wide Spray
Operating Temperature - Minimum
-20 Degrees F

Description

Lubridry, Container Size 11 oz, NSF Rating Not Rated, Lubricant Color Clear, Flash Point No, Standards CARB Compliant, Not USDA Certified Biobased Product USDA Certified Biobased Product, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.