Zep

275 Gal. Truck And Trailer Wash Bottle, Clear, Concentrate


product price: $2,479.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Container Size 275 Gal.
  • Container Type Bottle
  • Color Clear
  • Type Concentrate
  • Appearance Liquid
See all product information

Product Information

  • Brand Zep
  • MFR # 1042111
  • Zoro # G7627426
  • UPC #
    690858708083
  • Country of Origin United States
  • Category Automotive Soaps

Dimensions

Container Size 275 Gal.

Details

Item Truck And Trailer Wash
Container Type Bottle
Color Clear
Type Concentrate
Appearance Liquid
For Use With High Pressure Sprayer Applications for Truck Washing Facilities and Rental Centers
Removes Bugs, Exhaust Deposits, Road Film
pH 12.2 to 12.8 pH
Standards VOC Compliant
Specific Gravity 1.05
Maximum pH Level 13.5
Features Dilutes up to 1 oz Per Gal, No Brushing Required
Minimum pH Level 12.5
Product Form Liquid
Use Location Exterior
Cleaner Type Truck & Trailer Wash
Base Type Water
VOC Content Weight Percentage 0 %
Butyl-Free Butyl-Free
Series Truck & Trailer Wash
Fragrance Mild

Description

Truck And Trailer Wash Concentrate, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Tote, Container Size 275 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 12.5, Maximum pH Level 13.5, Removes Bugs, Exhaust Deposits, Road Film, Features Dilutes up to 1 oz Per Gal, No Brushing Required, Fragrance Mild, Number of Sheets Not Applicable

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.