Zep

5 Gal. Car and Truck Wash Pail, Blue, Liquid


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Pail
  • Color Blue
  • Type Liquid
  • Contains Surfactants, Water
  • VOC Content 0.04 %
See all product information

Product Information

Dimensions

Container Size 5 Gal.

Details

Item Car and Truck Wash
Container Type Pail
Color Blue
Type Liquid
Contains Surfactants, Water
VOC Content 0.04 %
For Use With Brush Car and Truck Wash Facilities
Removes Soil, Road Film, Salt Deposits
pH 8.0 to 10.5 pH
Appearance Liquid
Standards VOC Compliant
Product Form Liquid
Features Contains No APE (NPE) Surfactants or EDTA, Emits No Unpleasant Odors, Phosphate-Free Blend of Heavy-Duty Synthetic Detergents, Emulsifiers, Foam Boosters, Synergists and Water-Soluble Lubricants, Will not Damage or Strip commonly used Vinyl Top Dressings or Vehicle Finishes, Will not Irritate Skin, Eyes or Respiratory Tract
Maximum pH Level 10.5
Minimum pH Level 8
Biodegradable Biodegradable
Base Type Water
Butyl-Free Butyl-Free
Fragrance Mild
Specific Gravity 1.04
Recommended Dilution 1:300
Series Blue Marvel
Cleaner Type Truck & Trailer Wash
VOC Content Weight Percentage 0.05 %
Use Location Exterior
Flammability Nonflammable

Description

Car/Truck Foaming Detergent, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Blue, VOC Content Weight Percentage 0.05 Percent, Standards VOC Compliant, Minimum pH Level 8, Maximum pH Level 10.5, Removes Soil, Road Film, Salt Deposits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.