Zoro Homepage

5 gal, Pail, Mineral Oil, Colorless

  • Mfr # 241635

  • Zoro # G5529694


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Application
Manufacturing, Metalworking, Equipment, Machinery, Facilty Maintenance, Construction, Fleet, Agriculture
Base Formulation
Mineral Oil
Container Type
Pail
Net Weight
5 gal.
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241635
Zoro #
G5529694
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Application
Manufacturing, Metalworking, Equipment, Machinery, Facilty Maintenance, Construction, Fleet, Agriculture
Base Formulation
Mineral Oil
Container Type
Pail
Net Weight
5 gal.
Maximum Operating Temperature
Not Rated
Flash Point
None
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Colorless
Lubricant Application
General Purpose Lubricant
Series
FS Formula 23769
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Non-Flammable
Odorless
No
Specific Gravity
0.87
VOC Content
0 %
Max. Operating Temp.
Not Rated
Chemical Base
Mineral Oil
Lubricant Container
Pail
GHS Flammability Rating
Non-Flammable
Item
Lubricant and Release Agent
50 State VOC Compliant
Yes
Net Fill
5 gal
Standards
CARB Compliant
Base Lubricant
Mineral Oil
Odor
Odorless
Primary Additives
No Additives
Product Type
General Purpose Lubricant
Operating Temperature - Maximum
Not Rated
Operating Temperature - Minimum
Not Rated
Post-Application Film
Wet
Metal Detectable Container
Not Metal Detectable
Container Capacity
5 gal

Description

General Purpose Lubricant, Wet, Zep, FS Formula 23769, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, No Additives Primary Additive, Max. Operating Temp. Not Rated, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless No, Non-Flammable Flammability, Non-Flammable, Flash Point None, Standards CARB Compliant, Not USDA Certified Biobased Product USDA Certified Biobased Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.