Shop All Bathroom Cleaners
Zep
Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle, PK12
Mfr # ZUATBC32
Zoro # G501712577
product price: $77.99
/pk 12, $6.50/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Mint
- Cleaner Form Gel
- Primary Chemical Amines; Tallow Alkyl; Ethoxylated, Dodecyldimethylamine Oxide
Product Information
- Brand Zep
- MFR # ZUATBC32
- Zoro # G501712577
- UPC # 10021709022893
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Description
Zep® Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle, 12/Carton
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, SLVR, 1,200 mL, 4 inD (53694)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 48 (GG849)
- QUICKIE Brush Toilet Bowl Polyfiber (304N)
- SANITAIRE Professional Bagged Upright Vacuum with Tools (SL4110A)
- ZEP Bestuff, Scouring Soft Scrub, 1 qt., PK12 (106601)
- ZEP Shower, Tub and Tile Cleaner, 32 oz., PK12 (ZUSTT32PF)
- ZEP Bathroom Cleaner, 1 gal, Bottle, PK4 (184624)
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- ZEP Ring Master, Bathroom Cleaner, 1 qt., PK12 (184611)
- ZEP Zep Wintergreen Scent Acidic Toilet Bowl Cleaner 32 oz Liquid (ZUATBC32)
- CLOROX Toilet Bowl Cleaner, Bottle, 24 oz, Ready to Use, Fresh Fragrance, 12 Pack (00031)
- Zep Bathroom Cleaners