Shop ZEP
See all product information
Create Account
Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK
- Mfr # ZUBAC128
- Zoro # G2032943
product price:Â
$
40.89
/pk of 4, $10.22/ea
Key Features
Container Type
Jug
Fragrance
Lemon
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUBAC128
- Zoro #
- G2032943
- UPC #
- 021709009255
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Container Type
- Jug
- Fragrance
- Lemon
- Color
- Clear
- Item
- Antibacterial Disinfectant,1 gal.,PK4
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Liquid
- Net Weight
- 36.4
- For Use With
- floors, walls, metal surfaces, stainless steel, glazed porcelain, glazed ceramic tile, plastic surfaces, chrome, brass, copper, laminate, bathrooms, showers, bathtubs & cabinets
- Application
- Homes, Shower Rooms, Locker Rooms, Public Restrooms, Office Buildings, Manufacturing Facilities, Lodging Establishments, Retail Businesses, Schools, Kitchen Counters, Sinks, Appliances, Stovetops, Empty Garbage Bins and Cans, Hard, Non-Porous Surfaces
- Surfaces for Use On
- Germs
- Primary Chemical
- D-Limonene, Sodium Hydroxide, Water
- Targeted Pathogens
- Soil Remover, Germs Remover, Grease Remover
- Ready to Use/Concentrated
- Ready to Use
Description
Antibacterial Disinfectant,1 gal.,PK4, Primary Chemical D-Limonene, Sodium Hydroxide, Water, Package Quantity 4
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.