Shop ZEP
See all product information
Create Account
Bathroom, 1 qt, Pleasant, 12 PK
- Mfr # R54012
- Zoro # G424174773
product price:Â
$
68.95
/pk of 12, $5.75/ea
Key Features
Primary Chemical
Water Based
Color
Clear
Fragrance
Pleasant
pH Value
3 - 3.2
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R54012
- Zoro #
- G424174773
- UPC #
- 10021709026266
- Country of Origin
- United States
- Primary Chemical
- Water Based
- Color
- Clear
- Fragrance
- Pleasant
- pH Value
- 3 - 3.2
- Item
- Bathroom
Dimensions
- Container Size
- 1 qt
Description
Zep Plus Foaming Bathroom Cleaner keeps your bathroom sparkling clean by removing grime while preventing the buildup of limescale and soap scum. Its powerful acidic foaming formula is designed to break down residue on contact, eliminating the need for heavy scrubbing. The rich foam clings to vertical surfaces, allowing the cleaner to penetrate and dissolve stubborn deposits quickly and effectively. Shower walls, tubs, and tile become easy to maintain-simply spray, let the foam sit for a few minutes, and wipe or rinse away. For tougher buildup, allow additional dwell time before rinsing to achieve maximum cleaning power. With its fast-acting performance and effortless application, Zep Plus Foaming Bathroom Cleaner delivers a cleaner, fresher bathroom with far less effort.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethyleneimine (Aziridine),
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.