This item is Discontinued.

Zep 5 gal, Pail, Water, Amber 145935

5 gal, Pail, Water, Amber (Discontinued)

  • Mfr # 145935
  • Zoro # G5097893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145935
Zoro #
G5097893
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
General Purpose
Color
Amber
Base Formulation
Water
Container Type
Pail
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
200 Degrees F
Four-Ball Wear
Not Rated
Timken OK Load
Not Specified
Flash Point
200 Degrees F
NSF Rating
Not Rated
Thickener Type
Silica
Properties- Chain and Cable Lubricants
General Purpose
Item
Lubricant
Specific Gravity
1.03
Net Weight
640 oz.
VOC Content
0.14%
Lubricant NSF Rating
Not Rated
Chain and Cable Lubricant Type
Bar and Chain Lubricant
Lubricant Additives
No Additives
Max. Operating Temp.
200 Degrees F
Grease Color
Amber
Features
Unlined Pail
NLGI Grade
Not Specified
Grease Container
Pail
Product Type
Multipurpose Grease
Additive Included
No Additives
Minimum Operating Temperature
0 Degrees F
Thickener
Silica
NLGI Viscosity Grade
Not Specified

Description

Lubricant, NLGI Grade Not Specified, Base Oil Water Based, Container Size 5 gal., NSF Rating Not Rated, Grease Thickener Silica, Grease Color Amber, Grease Container Pail, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 200 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 1.03, Timken OK Load Not Specified, Application Conveyors

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.