This item is Discontinued.

Zep Carpet Cleaner, Jug, 1 gal, Carpet 86, PK4 129624

Carpet Cleaner, Jug, 1 gal, Carpet 86, PK4 (Discontinued)

  • Mfr # 129624
  • Zoro # G4702093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129624
Zoro #
G4702093
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Carpet Cleaner
Recommended Dilution
1:21 to 1:128
pH
10 to 11
Removes
Dirt, Grime, Odors, Stains
Cleaner Form
Liquid
For Use With
Carpet
Fragrance
Pleasant
Flash Point
None
Container Type
Jug
RTU Yield per Container
516 gal
Minimum RTU Yield per Container
22 gal
Minimum Drying Time
30 min
pH Level
10 to 11
Product Label
Liquid Carpet Cleaner
Maximum Drying Time
2 hr
Minimum Application Temperature
40 Degrees F
Base Formula
Water Based
Biodegradable
Yes
pH Value
Alkaline
Product Series
Zep(R) Carpet 86(TM)
Maximum Coverage Area
25,600 sq ft
Rinse Required
No
Surfaces for Use On
Carpet
Cleaner Type
Carpet Cleaner, Stain Remover
Maximum Application Temperature
120 Degrees F
Nonflammable
Yes
Low Foaming
Yes
NSF Rating
Not Rated
Minimum Coverage Area
25,600 sq ft
Maximum RTU Yield per Container
129 gal

Description

Carpet Cleaner, Cleaner Type Carpet Cleaner, Stain Remover, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Alkaline, Fragrance Pleasant, Product Label Liquid Carpet Cleaner, Standards ACGIH, IARC, NTP, OSHA, Base Formula Water Based, Biodegradable Yes, Flash Point None, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 25,600 sq ft, Maximum Drying Time 2 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.