Heavy Duty Degreaser, Bottle, 2 L, Solvent-like, 4 PK
- Mfr # N68601
- Zoro # G4709093
product price:Â
$
74.79
/pk of 4, $18.70/ea
Key Features
Container Size
2 L
Container Type
Bottle
Fragrance
Solvent-Like
Recommended Dilution
1:12 to 1:64
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N68601
- Zoro #
- G4709093
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 L
- Size
- 2 L
- Fits Chest Size
- Accurate, Effective, Metal Safe, Versatile
Description
Heavy Duty Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 2 L, Net Weight 5.25 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:12 to 1:64, Cleaner Form Liquid, VOC Content 4 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, pH Value Alkaline, pH Level Greater than 13, TSCA Compliant, Primary Chemical None
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.