Degreaser, 1 gal, Jug, PK4

  • Mfr # 124923
  • Zoro # G6546397
product price: 
$
91.95
/pk of 4, $22.99/ea

Key Features

Fragrance
Unscented
Contains
Solvents, Surfactants
Application
Equipment/Machinery
Degreaser Container Type
Jug
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
124923
Zoro #
G6546397
UPC #
10690858124903
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal
Size
1 gal

Details

Item
Degreaser
Fragrance
Unscented
Contains
Solvents, Surfactants
Application
Equipment/Machinery
Degreaser Container Type
Jug
Cleaner Form
Liquid
VOC Content
5%
Cleaner Container Type
Jug
Color
Green
Recommended Dilution
4 to 10 oz per 1 gal
Effective Temp.
Room Temperature
Primary Chemical
None
Cleaner Chemical Product Grouping
All Purpose Cleaners
Flash Point
199.94 Degrees F
Item - All Purpose Cleaners
All Purpose Cleaner
Includes Chemical
None
Standards
TSCA Compliant
Features
and Counter Tops, Floors, Grills, Machinery, Mirrors, Vents, Walls, Zep Green Link Multi Clean Green is Suitable for Cleaning Ovens, Zep Green Link Multi-Clean Green is a Green Seal Certified Cleaning Product, Zep Multi-Clean Green is a Member of the Zep
Biodegradable
Yes
Net Weight
9.36 lb
Chlorinated/Non Chlorinated
Non-Chlorinated
Plastic Safe
Yes
Product Series
ZEP Multi-Clean Green
Properties
Biodegradable, Nonflammable, Plastic Safe
Butyl Free
No
pH Value
Alkaline
Nonflammable
Yes
pH Level
Alkaline
NSF Rating
Not Rated
Container Type
Jug
Base Formula
Water-Based
Product Type
All Purpose Cleaner
Dielectric Strength
Undetermined
Series
Zep Multi-Clean Green(R)

Description

Degreaser, Cleaner Chemical Product Grouping All Purpose Cleaners, Jug, 1 gal, Net Weight 9.36 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 4 to 10 oz per 1 gal, Cleaner Form Liquid, VOC Content 5 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, pH Value Alkaline, pH Level 11.5 to 12.0, TSCA Compliant, Primary Chemical None

Ratings & reviews