Shop ZEP
See all product information
Create Account
Cleaner and Degreaser, 1 gal Bottle, Characteristic, 4 PK
- Mfr # ZU505128
- Zoro # G2032961
product price:Â
$
46.99
/pk of 4, $11.75/ea
Key Features
Container Type
Bottle
Container Size
1 gal
Fragrance
Characteristic
NSF Rating
Not Rated
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZU505128
- Zoro #
- G2032961
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaner and Degreaser
- Container Type
- Bottle
- Fragrance
- Characteristic
- NSF Rating
- Not Rated
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
- For Use On
- Aluminum, Decks, Grills, Metal, Painted Surfaces, Plastic, Tools, Wood
- Color
- Clear
- Net Weight
- 36.1
- Application
- Professional Operations and Home Use
- Removes
- Grease, Oil, Dirt
- Type
- Degreaser
Dimensions
- Container Size
- 1 gal
Description
Industrial Cleaner,Degreaser,1 gal.,PK4, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.