Shop WINDEX
See all product information
Create Account
Glass Cleaner, Liquid, 32 oz
- Mfr # 08521
- Zoro # G705349951
product price:
$
7.59
/ea
Sold in multiples of 12 for
$91.08
Key Features
Cleaner Form
Liquid
Container Size
32 oz
NSF Rating
Not Rated
Recommended Dilution
Ready To Use
Surfaces for Use On
Multipurpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08521
- Zoro #
- G705349951
- UPC #
- 19800085216
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- NSF Rating
- Not Rated
- Recommended Dilution
- Ready To Use
- Surfaces for Use On
- Multipurpose
Dimensions
- Container Size
- 32 oz
Description
Windex original is America’s #1 glass cleaner. Trusted by generations for its famous streak free shine, Windex original cleans and shines glass, mirrors and more thanks to its patented ingredient, ammonia-D, Windex original starts working on dirt and grime even before you wipe.
- • Starts working on dirt even before you wipe
- • Thanks to its patented ingredient ammonia-D
- • Also works great on chrome, plastic, stainless steel, Formica, ceramics and much more
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.