Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Disinfectant, 1 gal. Round Plastic Drum, Odorless, Colorless, 4 PK

  • Mfr # 655624

  • Zoro # G6579769


product price: $88.69
/pk 4, $22.17/ea
Free Shipping & Returns

Key Features

Container Type
Round Plastic Drum
Fragrance
Odorless
Color
Colorless
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655624
Zoro #
G6579769
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal.
Container Size
1 gal

Details

Container Type
Round Plastic Drum
Fragrance
Odorless
Color
Colorless
Item
Cleaner and Disinfectant
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Wet Contact Time
10 min.
Degreaser Container Type
Jug
Recommended Dilution
2 oz. per 1 gal.
Disinfectant Efficacy
AdenoVirus Type 2 (Causative Agent of Upper Respiratory Infections), Avian Influenza A, Bovine Viral Diarrhea Virus (BVDV), Brevibacterium Ammoniagenes, Canine AdenoVirus (Causative Agent of Infectious Canine Hepatitis), Canine CoronaVirus (Causative Agent of Canine CoronaVirus Disease Canine Gastroenteritis), Canine ParainFluenza Virus (Causative Agent of Viral Kennel Cough), Canine ParvoVirus (CPV), Enterobacter Aerogenes, Escherichia Coli, Feline CaliciVirus (FCV), Feline CoronaVirus (Causative Agent of Feline Infectious Peritonitis), Feline Panleukopenia (Feline ParvoVirus), Feline PicornaVirus and Porcine ParvoVirus, Feline Rhinotracheitis (Causative Agent of Feline Herpes Virus Infection), Hepatitis B Virus (HBV), Hepatitis C Virus (HCV), Herpes Simplex Type 1 (Causative Agent of Fever Blisters), Human CoronaVirus (ATCC VR-740 Strain 229E), Human Immunodeficiency Virus Type I (HIV-1), Influenza A2/Japan (Representative of the Common Flu Virus), Klebsiella Pneumoniae, Listeria Monocytogenes, Methicillin Resistant Staphylococcus Aureus (MRSA), NoroVirus (Norwalk Virus), Porcine Respiratory and Reproductive Syndrome Virus (PRRSV) (Strain NVSL), Pseudomonas Aeruginosa PRD 10, Salmonella (Choleraesuis) Enterica, Salmonella (Schottmuelleri) Enterica, SARS Associated CoronaVirus, Staphylococcus Aureus, Staphylococcus Aureus (VISA), Streptococcus Faecalis, Streptococcus Pyogenes (Clinical-Flesh Eating Strain BIRD M3), Streptococcus Salivarius, Trichophyton Mentagrophytes (Athletes Foot Fungus), Vaccinia Virus (Representative of the Pox Virus Group), Vancomycin Intermediate Resistant
Effective to Remove
AdenoVirus Type 2 (Causative Agent of Upper Respiratory Infections), Avian Influenza A, Bovine Viral Diarrhea Virus (BVDV), Brevibacterium Ammoniagenes, Canine AdenoVirus (Causative Agent of Infectious Canine Hepatitis), Canine CoronaVirus (Causative Agent of Canine CoronaVirus Disease Canine Gastroenteritis), Canine ParainFluenza Virus (Causative Agent of Viral Kennel Cough), Canine ParvoVirus (CPV), Enterobacter Aerogenes, Escherichia Coli, Feline CaliciVirus (FCV), Feline CoronaVirus (Causative Agent of Feline Infectious Peritonitis), Feline Panleukopenia (Feline ParvoVirus), Feline PicornaVirus and Porcine ParvoVirus, Feline Rhinotracheitis (Causative Agent of Feline Herpes Virus Infection), Hepatitis B Virus (HBV), Hepatitis C Virus (HCV), Herpes Simplex Type 1 (Causative Agent of Fever Blisters), Human CoronaVirus (ATCC VR-740 Strain 229E), Human Immunodeficiency Virus Type I (HIV-1), Influenza A2/Japan (Representative of the Common Flu Virus), Klebsiella Pneumoniae, Listeria Monocytogenes, Methicillin Resistant Staphylococcus Aureus (MRSA), NoroVirus (Norwalk Virus), Porcine Respiratory and Reproductive Syndrome Virus (PRRSV) (Strain NVSL), Pseudomonas Aeruginosa PRD 10, Salmonella (Choleraesuis) Enterica, Salmonella (Schottmuelleri) Enterica, SARS Associated CoronaVirus, Staphylococcus Aureus, Staphylococcus Aureus (VISA), Streptococcus Faecalis, Streptococcus Pyogenes (Clinical-Flesh Eating Strain BIRD M3), Streptococcus Salivarius, Trichophyton Mentagrophytes (Athletes Foot Fungus), Vaccinia Virus (Representative of the Pox Virus Group), Vancomycin Intermediate Resistant
Includes Chemical
Quat
VOC Content
0.03%
Flash Point
None
Cleaner Container Type
Jug
Cleaner Form
Liquid
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
For Use With
For use on hard, non-porous surfaces
Net Weight
10.313 lb
Standards
EPA Registered
Application
Food processing plants, USDA inspected food processing facilities, equine farms, hog farms, poultry and turkey farms and egg processing plants, meat/poultry processing plants, meat/poultry producing establishments, mushroom farms. Beer fermentation equipment and holding tanks, bottling or pre-mix dispensing equipment. • Citrus processing equipment and holding tanks
NSF Rating
Not Rated
Rinse Required
No
Targeted Pathogens
E-coli; Hepatitis B; Hepatitis C; HIV; MRSA
Product Series
PDC II
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
Properties
No Rinse Required
EPA Registration Number
1839-79-1270

Description

Disinfectant Cleaner, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 8 oz per gal, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens E. coli, HBV, HCV, HIV-1, Mildew, Mold, MRSA, Norwalk Virus, Pseudomonas Aeruginosa (Pseudomonas), SARS, Staphylococcus Aureus (Staph), Trichophyton Mentagrophytes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.